Menu Search
EATON B-LINE SERIES #BB423-208

Box to Stud Bracket Plate Fastener Screw-On

SKU # 78101103625
Type: Box to Stud Bracket Plate Fastener
Installation: Screw-On
Box Position: Box to Side of Stud
Box Type: Square Outlet
Far Side Support Depth: 2-1/2"
Material: Steel

Stud Wall Tools: Type - Box to Stud Bracket Plate Fastener; Installation - Screw-On; Box Position - Box to Side of Stud; Box Type - Square Outlet; Far Side Support Depth - 2-1/2", 3-1/2" Stud; Material - Steel; Additional Information - Box Size: 4" or 4-11/16". Includes: Two-Device Plaster Ring, 1/2" Raise

Additional Info: Box Size: 4" or 4-11/16". Includes: Two-Device Plaster Ring, 1/2" Raise