Menu Search
GREENLEE #712A1000

Steel Stud Insulator Bushing Snap-In Existing or Punched Holes

SKU # 78331005928
Type: Steel Stud Insulator Bushing
Installation: Snap-In Existing or Punched Holes
Hole: 1-11/32" ID or Pre-Punched
Package: 1000
Material: PVC

Stud Wall Tools: Type - Steel Stud Insulator Bushing; Installation - Snap-In Existing or Punched Holes; Hole - 1-11/32" ID or Pre-Punched; Package - 1000; Material - PVC; Additional Information - Priced per Each Bag of 1000 Pieces

Additional Info: Priced per Each Bag of 1000 Pieces