You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #SGB16A

Box Between Stud Bracket Screw-On

SKU # 78285634873
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box Between Stud Bracket
Installation: Screw-On
Stud Spacing: 16"
Box Type: Switch or Square 1-1/2" or 2-1/8" Deep
Box Qty: Multiple
Material: Steel

Stud Wall Tools: Type - Box Between Stud Bracket; Installation - Screw-On; Stud Spacing - 16"; Box Type - Switch or Square 1-1/2" or 2-1/8" Deep; Box Qty - Multiple; Material - Steel