Menu Search
NVENT CADDY #CJ6

Colorado Jim Cable to Stud Fastener Screw-On

SKU # 78285650406
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable to Stud Fastener
Installation: Screw-On
Conduit/​Cable Clip Type: Clip-On
Conduit/​Cable Size: NM/MC
Conduit/​Cable Quantity: (6) NM or (4) MC Cable
Material: Steel

Stud Wall Tools: Type - Cable to Stud Fastener; Installation - Screw-On; Conduit/Cable Clip Type - Clip-On; Conduit/Cable Size - NM/MC, 14/2-10/4; Conduit/Cable Quantity - (6) NM or (4) MC Cable; Material - Steel; Manufacturer Series - Colorado Jim