Menu Search
PANDUIT #CMD15HDCIWY

Mini-ComĀ® Subminiature D Plug, 15 pos., 1.54x0.72x1.24 in., Surface Mounting, Pins Contact

SKU # 07498303604
RoHS Compliant
Type: Subminiature D Plug
Number of Positions: 15 pos.
Contact Gender: Pins (included)
Dimensions: WxDxH: 1.54 x 0.72 x 1.24 in. (39.11 x 18.28 x 31.49mm)
Contact Type: Screw Terminals
Mounting: Surface

Subminiature D Connectors: Type - Subminiature D Plug; Number of Positions - 15 pos.; Contact Gender - Pins (included); Size - WxDxH - in - 1.54x0.72x1.24 in.; Size - WxDxH - mm - 39.11x18.28x31.49; Contact Type - Screw Terminals; Mounting - Surface; Additional Information - Color: Off White; Manufacturer Series - Mini-Com

Additional Info: Color: Off White