Menu Search
EATON #FAZ-C40/2-NA

Circuit Breaker, Miniature; 240/415V AC; 40A

SKU # 01508102052 Manufacturer Series: FAZ-NA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Poles: 2P
Amps: 40A
Trip Range: 5-10 x Rating
Voltage: 240/415V AC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 35.4x105.0x65.5 mm

Eaton offers a full range of DIN-Rail miniature circuit breakers up to 40A current rating for feeder and branch circuit protection. Breakers comply with the latest national and international standards including UL 489. Two levels of circuit protection available, one for medium inrush startup currents to provide protection for small transformers, pilot devices, etc., and one with a magnetic range to allow for higher inrush levels during startup usually seen with motors.

Additional Info: UL 489 Branch Circuit with Screw Terminals