Menu Search
EATON #FAZ-D40/1-NA-SP

Circuit Breaker, Miniature; 240/415V AC; 40A

SKU # 01508163706 Manufacturer Series: FAZ-NA
RoHS Compliant
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 40A
Trip Range: 10-20 x Rating
Voltage: 240/415V AC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.7x105.0x65.5 mm

Additional Info: UL 489 Branch Circuit with Screw Terminals