You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #FAZ-D20/1-SP

Circuit Breaker, Miniature; 277V AC 48V DC; 20A

SKU # 01508163692 Manufacturer Series: FAZ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 20A
Trip Range: 10-20 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 80.0 mm

Optimum product quality, tested reliability and safety stand for the best protection of personnel, installations and plant. Eaton FAZ-NA DIN rail mountable circuit breakers are designed for use in branch service applications.

Additional Info: Single Package