Menu Search
EATON #KDC3400FS

Circuit Breaker, Molded Case; 600V AC; 400A

SKU # 62103705541 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Poles: 3P
Amps: 400A
Voltage: 600V AC
Rating - kA IR: 100
WxHxD: 6.00x15.00x24.00 in.

Additional Info: Frame Size: K-frame