Specifications
Type:
Supplementary/Miniature Circuit Breaker
Poles:
1P
Trip Range:
5-10X of Rated Current for Instantaneous
Voltage:
277V AC, 48V DC
Rating - kA IR:
10
Actuator Style:
Toggle Lever
Mounting:
DIN Rail
WxHxD:
0.70 x 4.13 x 2.36 in. (17.7 x 105.0 x 60.0mm)
Description
Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications.