Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal; 240V AC/48V DC; 6A
EATON #FAZ-D6/1-NA-SP

Circuit Breaker, Supplementary Thermal; 240V AC/48V DC; 6A

SKU # 01508163667 Manufacturer Series: FAZ-NA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Breaker
Poles: 1P
Amps: 6A
Trip Range: 10-20 x Rating
Voltage: 240V AC / 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.7x105.0mm

Additional Info: Contact Position Indicator: Red / Green