Menu Search
EATON #FAZ-D10/2-NA

Circuit Breaker, Supplementary Thermal; 480Y/277V AC; 10A

SKU # 01508102063 Manufacturer Series: FAZ-NA
Type: Supplementary Thermal Breaker
Poles: 2P
Amps: 10A
Trip Range: 10-20 x Rating
Voltage: 480Y/277V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 35.4x80.0x60.0mm

Additional Info: Contact Position Indicator: Red / Green