Menu Search

EATON #FAZ-C1/3-NA

Circuit Breaker, Supplementary Thermal; 480Y/277V AC 96V DC; 1A

SKU: 01508102114
Manufacturer Series: FAZ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Supplementary Thermal Breaker
Poles: 3P
Amps: 1A
Trip Range: 5-10X of Rated Current for Instantaneous
Voltage: 480Y/277V AC, 96V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 2.09 x 4.13 x 2.36 in. (51.1 x 105.0 x 60.0mm)
Description
Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications. UL 489; Standard Packaging
Additional Info: UL 489; Standard Packaging