Menu Search
EATON #WMZS1C02

Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 2A

SKU # 78668525858 Manufacturer Series: WMZS
Amps: 2A
WxHxD: 0.69x3.15x2.36" (17.5x80x60mm)
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Trip Range: 5-10 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw