(0)

EATON #FAZ-D10/3-NA

Supplementary Thermal Breaker 10 A 3P

SKU: 01508102143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Supplementary Thermal Breaker
Poles: 3P
Amps: 10A
Trip Range: 10-20 x Rating
Voltage: 480Y/277V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 53.1x80.0x60.0mm
Manufacturer Series: FAZ
Description
Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Breaker; Poles - 3P; Amps - 10; Trip Range - 10-20 x Rating; Voltage - 480Y/277VAC; Rating - kA IR - 10; Actuator Style - Toggle Lever; Mounting - DIN Rail; Terminals - Screw; WxHxD - 53.1x80.0x60.0mm; Additional Information - Contact Position Indicator: Red / Green; Manufacturer Series - FAZ
Additional Info: Contact Position Indicator: Red / Green