Supplementary Thermal Breaker 15 A 1P

SKU: 01508101965
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Supplementary Thermal Breaker
Poles: 1P
Amps: 15A
Trip Range: 5-10X of Rated Current for Instantaneous
Voltage: 277V AC, 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 0.70 x 4.13 x 2.36 in. (17.7 x 105.0 x 60.0mm)
Manufacturer Series: FAZ
Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications. UL 489; Standard Packaging
Additional Info: UL 489; Standard Packaging