Menu Search
EATON #FAZ-C15/1-SP

Circuit Breaker, Supplementary Thermal; 277V AC 48V DC; 15A

SKU # 01508163705 Manufacturer Series: FAZ
RoHS Compliant
View more versions of this product
Amps: 15A
Type: Supplementary Thermal Breaker
Poles: 1P
Trip Range: 5-10X of Rated Current for Instantaneous
Voltage: 277V AC, 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 0.70 x 4.13 x 2.36 in. (17.7 x 105.0 x 60.0mm)

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications.

Additional Info: UL 1077. Single Packaging