Supplementary Thermal Breaker 2 A 1P

SKU: 01508163644
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Supplementary Thermal Breaker
Poles: 1P
Amps: 2A
Trip Range: 10-20 x Rating
Voltage: 240V AC / 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.7x105.0mm
Manufacturer Series: FAZ
Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Breaker; Poles - 1P; Amps - 2; Trip Range - 10-20 x Rating; Voltage - 240VAC/48VDC; Rating - kA IR - 10; Actuator Style - Toggle Lever; Mounting - DIN Rail; Terminals - Screw; WxHxD - 17.7x105.0mm; Additional Information - Contact Position Indicator: Red / Green; Manufacturer Series - FAZ
Additional Info: Contact Position Indicator: Red / Green