Menu Search
EATON #FAZ-D30/1-NA-SP

Circuit Breaker, Supplementary Thermal; 240V AC/48V DC; 30A

SKU # 01508163675 Manufacturer Series: FAZ-NA
RoHS Compliant
Type: Supplementary Thermal Breaker
Poles: 1P
Amps: 30A
Trip Range: 10-20 x Rating
Voltage: 240V AC / 48V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.7x105.0mm

Additional Info: Contact Position Indicator: Red / Green