Menu Search
FEDERAL PIONEER #NA215

Circuit Breaker, Stab-Lok; 120V; 15A

SKU # 04756936995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stab-Lok
Poles: 2
Amps: 15A
Voltage: 120V
WxHxD: 2 x 3 x 2.5 in.