You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHOENIX CONTACT #0916607

Circuit Breaker, Thermal Magnetic; 240V AC 28V DC; 5A

SKU # 80334598826
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 5A
Voltage: 240V AC, 28V DC
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 12.30x88.50x86mm

Additional Info: Insulating Material: Polyamide, Temperature Rating: -30 to 60 deg C