Menu Search
WEIDMUELLER #9926251920

Circuit Breaker, Branch Rated; 80V DC; 20A

SKU # 62683502127 Manufacturer Series: 9926
RoHS Compliant
Type: Branch Rated Circuit Breaker
Poles: 1P
Amps: 20A
Voltage: 80V DC
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 13x93x74mm