Menu Search
WEIDMUELLER #9926251930

Circuit Breaker, Branch Rated; 80V DC; 30A

SKU # 62683537821 Manufacturer Series: 9926
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Branch Rated Circuit Breaker
Poles: 1P
Amps: 30A
Voltage: 80V DC
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 13x93x74mm