Menu Search
WEIDMUELLER #9926251020

Circuit Breaker, Supplementary Hydraulic Magnetic; 120V AC; 20A

SKU # 62683598164 Manufacturer Series: 9926
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Hydraulic Magnetic Breaker
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw