The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
WEIDMUELLER #9926251915

Circuit Breaker, Supplementary Hydraulic Magnetic; 80V DC; 15A

SKU # 62683502124 Manufacturer Series: 9926
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Hydraulic Magnetic Breaker
Poles: 1P
Amps: 15A
Voltage: 80V DC
Rating - kA IR: 5
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw