Menu Search
WEIDMUELLER #9102003500

Circuit Breaker, Thermal Magnetic; 250V AC 65V DC; 15A

SKU # 62683598237 Manufacturer Series: CB4200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 15A
Voltage: 250V AC, 65V DC
Actuator Style: Button
Mounting: DIN Rail
Terminals: Screw
WxHxD: 12.5x53x80mm