Menu Search
WEIDMUELLER #9101203500

Circuit Breaker, Thermal Magnetic; 250V AC 65V DC; 1A

SKU # 62683580676 Manufacturer Series: CB4200
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 1A
Voltage: 250V AC, 65V DC
Actuator Style: Button
Mounting: DIN Rail
Terminals: Screw
WxHxD: 12.5x53x80mm