(0)

WEIDMUELLER #9101900000

Supplementary Thermal Magnetic Breaker 10 A 1P

SKU: 62683580683
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 10A
Voltage: 250V AC, 65V DC
Mounting: DIN Rail
Terminals: Screw
Manufacturer Series: 4201
Description
Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Magnetic Breaker; Poles - 1P; Amps - 10; Voltage - 250VAC 65VDC; Mounting - DIN Rail; Terminals - Screw; Manufacturer Series - 4201