Menu Search
NVENT CADDY #CATHP58

Cat Clip, J-Hook, Steel, 75 lb Load

SKU # 78285661770 Manufacturer Series: HP
Type: J-Hook Single Mount
Mounting Type: Hammer-on Flange
Mounting Size: 5/16 to 1/2 in. Flange
Load Rating: 75 lb.
Material: Steel

Support Hook Accessories: Type - J-Hook Single Mount; Mounting Type - Hammer-on Flange; Mounting Size - 5/16 in. - 1/2 in. Flange; Load Rating - 75 lb; Material - Steel; Additional Information - J-Hook Mounting Surface Rotates 360-deg; Manufacturer Series - Caddy Cat HP

Additional Info: J-Hook Mounting Surface Rotates 360-deg