Menu Search

EATON B-LINE SERIES #BCH21-W2

Cable Support J-Hook Steel 1-5/16 in.

SKU: 78101104819
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Dia. - in: 1-5/16 in.
Material: Steel
Finish: Galvanized
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Rod, 1/4 in Plain; Loop Dia. - in - 1-5/16; Material - Steel; Finish - Galvanized; Additional Information - Mounts to #12 Wire thru 1/4" Rod
Additional Info: Mounts to #12 Wire thru 1/4" Rod