Menu Search
EATON B-LINE SERIES #BCH21

Cable Support J-Hook Steel 1-5/16 in.

SKU # 78101104713
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 1-5/16 in.
Material: Steel
Finish: Galvanized