Menu Search

EATON B-LINE SERIES #BCH32-RB

Cable Support J-Hook Steel 2 in.

SKU: 78101104738
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cable Support J-Hook
Mounting Type: Angle Bracket w/Hole
Loop Dia. - in: 2 in.
Material: Steel
Finish: Galvanized
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Angle Bracket w/Hole, Horizontal Surface; Loop Dia. - in - 2; Material - Steel; Finish - Galvanized