Menu Search
EATON B-LINE SERIES #BCH32-W2

Cable Support J-Hook Steel 2 in.

SKU # 78101104841
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Diameter: 2 in.
Material: Steel
Finish: Galvanized

Additional Info: Mounts to #12 Wire thru 1/4" Rod