Menu Search
EATON B-LINE SERIES #BCH12-RB

Cable Support J-Hook, 30 lbs, Threaded Rod Mount, Steel

SKU # 78205128089
Type: Cable Support J-Hook
Mounting Type: Threaded Rod
Loop Diameter: 0.265 in.
Material: Steel
Finish: Galvanized
Static Load Capacity: 30 lbs

BLI BCH12-RB CABLE-J-HOOK