Menu Search
Support Hooks Cable Support J-Hook Steel 3/4 in.
EATON BUSSMANN SERIES #BCH12-E-2-4

Cable Support J-Hook Steel 3/4 in.

SKU # 78205128067
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 3/4 in.
Material: Steel
Finish: Galvanized