Menu Search
Support Hooks Cable Support J-Hook Steel 1-5/16 in.

ERICO #CAT21

Cable Support J-Hook Steel 1-5/16 in.

SKU #78285630015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 1-5/16 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Vertical Surface; Loop Dia. - in - 1-5/16; Material - Steel; Finish - Galvanized