Menu Search

ERICO #CAT12BC

Cablecat Cable Support J-Hook Steel 3/4 in.

SKU: 78285633313
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Dia. - in: 3/4 in.
Material: Steel
Finish: Pre-Galvanized
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Beam Flange, Screw-On 1/8 in.-1/2 in.; Loop Dia. - in - 3/4; Material - Steel; Finish - Pregalvanized; Additional Information - Color: Silver, Capacity: 48 lb; Manufacturer Series - Cablecat
Additional Info: Color: Silver, Capacity: 48 lb