Menu Search
Support Hooks Cable Support J-Hook Steel
ERICO #CAT100CM

Cable Support J-Hook Steel

SKU # 78285646614
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Support J-Hook
Mounting Type: Hole
Material: Steel
Finish: Electro-Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole; Material - Steel; Finish - Electrogalvanized; Additional Information - 7-1/4 in. L, 3.16 in. sq Area, 3/8 in. Hole, Capacity: (70)Cat 5e (50) Cat 6 (30) Cat 6A

Additional Info: 7-1/4 in. L, 3.16 in. sq Area, 3/8 in. Hole, Capacity: (70)Cat 5e (50) Cat 6 (30) Cat 6A