Menu Search
LEGRAND - CABLOFIL #CJ64AC

J-Hook, 50 lb, Hole, w/90-Deg Angled Clip Mount, Steel

SKU # 80038824835 Manufacturer Series: Series CJ
RoHS Compliant
Type: Cable Support J-Hook
Mounting Type: Hole, w/90-Deg Angled Clip
Loop Diameter: 4 in.
Material: Steel
Static Load Capacity: 50 lb

J-Hooks provide an easy-to-install, non-continuous cable support for all types of telecommunication, data and power cabling. They also are perfect for low voltage building management and fire protection cabling. Our CJ Series is engineered to provide stress-free cable support for multiple cables and features a structural design for optimal strength and tapered edges to reduce cable sheath damage. Multiple pre-drilled holes reduce on-site modification at installation. J-Hooks can be attached to a variety of structures and are available with multiple attachment options that allow quick and easy cable installation virtually anywhere.