The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT CADDY #CAT2124SM

Cable Support J-Hook Steel 1-5/16 in.

SKU # 78285630235
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 1-5/16 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Beam Flange, Hammer-On 1/8 in-1/4 in; Loop Dia. - in - 1-5/16; Material - Steel; Finish - Galvanized