Menu Search
Support Hooks Cable Support J-Hook Steel 3/4 in.
NVENT CADDY #CAT124Z34

Cable Support J-Hook Steel 3/4 in.

SKU # 78285633310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Diameter: 3/4 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Rod, 3/8 in Plain or Threaded; Loop Dia. - in - 3/4; Material - Steel; Finish - Galvanized