Menu Search
NVENT CADDY #CAT48HP

Cat Links Cable Support J-Hook Steel 3 in.

SKU # 78285661762
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 3 in.
Material: Steel
Finish: Galvanized

Additional Info: Capacity: (200) Cat 5e - (60) Cat 7