You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #CAT32HPAB

nVent J-Hook; Angle Bracket; Pregalvanized Steel; 2 in. Dia.

SKU # 78285671675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Loop Diameter: 2 in.
Type: J-Hook
Mounting Type: Angle Bracket
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 60 lb.

Provides support for high-performance data cable including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

Additional Info: cULus approved.