Menu Search
NVENT CADDY #CAT64HPBC

nVent J-Hook; BC Beam Clamp; Pregalvanized Steel; 4 in. Dia.

SKU # 78285671673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Loop Diameter: 4 in.
Type: J-Hook
Mounting Type: BC Beam Clamp
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 60 lb.

Provides support for high-performance data cable including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

Additional Info: cULus approved.