Menu Search
NVENT CADDY #CAT32HP58

J-Hook; Hammer-on Clip; Pregalvanized Steel; 2 in. Dia.

SKU # 78285679332
Type: J-Hook
Mounting Type: Hammer-on Flange Clip
Loop Diameter: 2 in.
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 60 lb.

Provides support for high-performance data cable including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic. Rotates 360 degrees to support various directional runs of cable.

Additional Info: cULus approved.