Menu Search
NVENT CADDY #CAT32HP6Z34

nVent J-Hook; Multi-Function Clip on; Pregalvanized Steel; 2 in. Dia.

SKU # 78285679344
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Loop Diameter: 2 in. (3/8 in. Rod)
Type: J-Hook
Mounting Type: Multi-Function Clip
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 30 lb.

Provides support for high-performance data cable including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

Additional Info: cULus approved.