You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #CAT21HPAFAB6

nVent J-Hook; Pin-Driven Angle Bracket; Pregalvanized Steel; 1-5/16 in. Dia.

SKU # 78285684957
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Loop Diameter: 1-5/16 in.
Type: J-Hook
Mounting Type: Pin-Driven Angle Bracket
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 60 lb.

Provides support for high-performance data cable including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.

Additional Info: cULus approved.