Menu Search
Fittings and Hardware Hangers, Clamps and Clips Low Voltage Support Hooks J-Hook; Pin-Driven Angle Bracket; Pregalvanized Steel

NVENT CADDY

J-Hook; Pin-Driven Angle Bracket; Pregalvanized Steel

(3 Product Options)
  • Type: J-Hook
  • Mounting Type: Pin-Driven Angle Bracket
  • Material: Steel
  • Finish: Pre-Galvanized
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: J-Hook
Mounting Type: Pin-Driven Angle Bracket
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 60 lb.

Provides support for high-performance data cable including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic.