Menu Search
NVENT CADDY #CAT21HP4Z34

J-Hook with Multi-Function Clip, Rod, 1/4 in. Mount, 1.31 in. Dia Loop, Steel, Pre Galvanized

SKU # 78285684990
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Diameter: 1.31 in.
Material: Steel
Finish: Pre-Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Rod, 1/4 in. ; Loop Dia. - in - 1.31 ; Material - Steel; Finish - Pre Galvanized; Additional Information - Area: 1.174 mm square, Cable Capacity, Cat 5e(50), Cat 6(40), Cat 6A(25), Wire Size: No. 12-8 , Static Load(F): 130 N

Additional Info: Area: 1.174 mm square, Cable Capacity, Cat 5e(50), Cat 6(40), Cat 6A(25), Wire Size: No. 12-8 , Static Load(F): 130 N