Menu Search
PANDUIT #JP75DW-L20

J-Pro Cable Support J-Hook Nonmetallic 0.75 in.

SKU # 07498344022
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Diameter: 0.75 in.
Material: Nonmetallic
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Rod, 1/4 in Plain or Threaded; Loop Dia. - in - 0.75; Material - Nonmetallic; Finish - Black; Additional Information - Additional Mounting: #12 Drop wire, 1/8"-1/4" Flange. Capacity: (6) Cat 5e. Static Load: 10 lb (4.53kg); Manufacturer Series - J-Pro

Additional Info: Additional Mounting: #12 Drop wire, 1/8"-1/4" Flange. Capacity: (6) Cat 5e. Static Load: 10 lb (4.53kg)